Motion
NJ2319C3

NTN
NJ2319C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 360 mm OD, 58 mm Width
Mi Item #09334528
MFR #NJ2319C3
Price$3,372.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2319C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 360 mm OD, 58 mm Width
Mi Item #09334528
MFR #NJ2319C3

Mfr description
NJ2319C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,372.27/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    58 mm
  • Weight
    46.27 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359121667
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359121667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)