Motion
NJ2319EG1C3

NTN
NJ2319EG1C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 52 mm OD, 15 mm Width
MI ITEM #09334529
MFR #NJ2319EG1C3
Price$3,372.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2319EG1C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 52 mm OD, 15 mm Width
MI ITEM #09334529
MFR #NJ2319EG1C3

Mfr description
NJ2319EG1C3 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,372.27/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    48.215 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359121698
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359121698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)