Motion
NJ2322EG1

NTN
NJ2322EG1

Cylindrical Roller Bearing - Straight, 110 mm ID, 62 mm OD, 17 mm Width
MI ITEM #09334540
MFR #NJ2322EG1
Price$5,810.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2322EG1

Cylindrical Roller Bearing - Straight, 110 mm ID, 62 mm OD, 17 mm Width
MI ITEM #09334540
MFR #NJ2322EG1

Mfr description
NJ2322EG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,810.71/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    86.513 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359121940
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359121940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)