Motion
NJ2328C3

NTN
NJ2328C3

Cylindrical Roller Bearing - 140 mm Bore, 62 mm OD, 17 mm Width
MI ITEM #09334547
MFR #NJ2328C3
Price$8,773.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2328C3

Cylindrical Roller Bearing - 140 mm Bore, 62 mm OD, 17 mm Width
MI ITEM #09334547
MFR #NJ2328C3

Mfr description
NJ2328C3 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,773.29/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    169.625 lbs

Details

  • Manufacturer Upc Number
    4547359122084
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)