Motion
NJ238

NTN
NJ238

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
MI ITEM #09334555
MFR #NJ238
Price$8,118.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ238

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
MI ITEM #09334555
MFR #NJ238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,118.73/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    4.000 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm
  • Weight
    46.958 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless Cage w/Square Holes
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359122268
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359122268

Overview

Mfr description
NJ238 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought