Motion
NJ248

NTN
NJ248

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
MI ITEM #09334560
MFR #NJ248
Price$15,596.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ248

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
MI ITEM #09334560
MFR #NJ248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,596.14/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    4.000 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    72 mm
  • Weight
    110.672 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359122336
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359122336

Overview

Mfr description
NJ248 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought