Motion
NJ304EAG1C3

NTN
NJ304EAG1C3

Cylindrical Roller Bearing - 20 mm Bore, 72 mm OD, 19 mm Width
MI ITEM #09334562
MFR #NJ304EAG1C3
Price$289.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ304EAG1C3

Cylindrical Roller Bearing - 20 mm Bore, 72 mm OD, 19 mm Width
MI ITEM #09334562
MFR #NJ304EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$289.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.353 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359987232
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ304EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought