Motion
NJ304EAT2XC3

NTN
NJ304EAT2XC3

Cylindrical Roller Bearing - Straight, 20 mm ID, 72 mm OD, 19 mm Width
MI ITEM #09334564
MFR #NJ304EAT2XC3
Price$165.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ304EAT2XC3

Cylindrical Roller Bearing - Straight, 20 mm ID, 72 mm OD, 19 mm Width
MI ITEM #09334564
MFR #NJ304EAT2XC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.46/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.328 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980288
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980288

Overview

Mfr description
NJ304EAT2XC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought