Motion
NJ305EAT2XC4

NTN
NJ305EAT2XC4

Cylindrical Roller Bearing - Straight, 25 mm ID, 80 mm OD, 21 mm Width
Mi Item #09334573
MFR #NJ305EAT2XC4
Price$159.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ305EAT2XC4

Cylindrical Roller Bearing - Straight, 25 mm ID, 80 mm OD, 21 mm Width
Mi Item #09334573
MFR #NJ305EAT2XC4

Mfr description
NJ305EAT2XC4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.96/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    0.531 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016281
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253016281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)