Motion
NJ306EAG1C3

NTN
NJ306EAG1C3

Cylindrical Roller Bearing - 30 mm Bore, 90 mm OD, 23 mm Width
Mi Item #09334580
MFR #NJ306EAG1C3
Price$171.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ306EAG1C3

Cylindrical Roller Bearing - 30 mm Bore, 90 mm OD, 23 mm Width
Mi Item #09334580
MFR #NJ306EAG1C3

Mfr description
NJ306EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.84/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    0.859 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359987133
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)