Motion
NJ307EAG1C3

NTN
NJ307EAG1C3

Cylindrical Roller Bearing - Straight, 35 mm ID
MI ITEM #09334586
MFR #NJ307EAG1C3
Price$463.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ307EAG1C3

Cylindrical Roller Bearing - Straight, 35 mm ID
MI ITEM #09334586
MFR #NJ307EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$463.64/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Weight
    1.144 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359987324
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359987324

Overview

Mfr description
NJ307EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought