Motion
NJ307EAT2X

NTN
NJ307EAT2X

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #09334587
MFR #NJ307EAT2X
Price$305.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ307EAT2X

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #09334587
MFR #NJ307EAT2X

Mfr description
NJ307EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.22/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.087 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Dynamic Load Capacity
    16000 lbf
  • Manufacturer Upc Number
    4547359920765
  • Maximum RPM (Grease)
    8100 rpm
  • Maximum RPM (Oil)
    9600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    '-40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Static Load Capacity
    16000 lbf
  • UPC_NO
    4547359920765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)