Motion
NJ308EAG1C3

NTN
NJ308EAG1C3

Cylindrical Roller Bearing - 40 mm Bore, 100 mm OD, 25 mm Width
Mi Item #09334593
MFR #NJ308EAG1C3
Price$354.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ308EAG1C3

Cylindrical Roller Bearing - 40 mm Bore, 100 mm OD, 25 mm Width
Mi Item #09334593
MFR #NJ308EAG1C3

Mfr description
NJ308EAG1C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.16/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.556 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359987102
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)