Motion
NJ309EAJCC4

NTN
NJ309EAJCC4

Cylindrical Roller Bearing - 110 mm OD, 27 mm Width
Mi Item #09334600
MFR #NJ309EAJCC4
Price$321.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ309EAJCC4

Cylindrical Roller Bearing - 110 mm OD, 27 mm Width
Mi Item #09334600
MFR #NJ309EAJCC4

Mfr description
NJ309EAJCC4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.11/each

Specifications

Dimensions

  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017950
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)