Motion
NJ309ET2

NTN
NJ309ET2

Cylindrical Roller Bearing - Straight, 45 mm ID, 120 mm OD, 29 mm Width
MI ITEM #09334605
MFR #NJ309ET2
Price$321.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ309ET2

Cylindrical Roller Bearing - Straight, 45 mm ID, 120 mm OD, 29 mm Width
MI ITEM #09334605
MFR #NJ309ET2

Mfr description
NJ309ET2 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.11/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359491005
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359491005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)