Motion
NJ310EAG1C3

NTN
NJ310EAG1C3

Cylindrical Roller Bearing - Straight, 50 mm ID, 120 mm OD, 29 mm Width
MI ITEM #09334610
MFR #NJ310EAG1C3
Price$559.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ310EAG1C3

Cylindrical Roller Bearing - Straight, 50 mm ID, 120 mm OD, 29 mm Width
MI ITEM #09334610
MFR #NJ310EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$559.76/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    2.733 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359987201
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359987201

Overview

Mfr description
NJ310EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought