Motion
NJ312EAT2X

NTN
NJ312EAT2X

Cylindrical Roller Bearing - Straight, 60 mm ID, 150 mm OD, 35 mm Width
Mi Item #09334631
MFR #NJ312EAT2X
Price$484.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ312EAT2X

Cylindrical Roller Bearing - Straight, 60 mm ID, 150 mm OD, 35 mm Width
Mi Item #09334631
MFR #NJ312EAT2X

Mfr description
NJ312EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.73/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    4.056 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253010791
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253010791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)