Motion
NJ314EAG1C3

NTN
NJ314EAG1C3

Cylindrical Roller Bearing - 70 mm Bore, 160 mm OD, 37 mm Width
MI ITEM #09334644
MFR #NJ314EAG1C3
Price$1,064.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ314EAG1C3

Cylindrical Roller Bearing - 70 mm Bore, 160 mm OD, 37 mm Width
MI ITEM #09334644
MFR #NJ314EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,064.11/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    6.547 lbs

Details

  • Manufacturer Upc Number
    4547359995909
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ314EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought