Motion
NJ314EV1

NTN
NJ314EV1

Cylindrical Roller Bearing - 70.000 mm Bore, 150.000 mm OD, 35.000 mm Width
Mi Item #09334653
MFR #NJ314EV1
Price$782.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ314EV1

Cylindrical Roller Bearing - 70.000 mm Bore, 150.000 mm OD, 35.000 mm Width
Mi Item #09334653
MFR #NJ314EV1

Mfr description
NJ314EV1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.60/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm

Details

  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359491142
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)