Motion
NJ315EAG1C4

NTN
NJ315EAG1C4

Cylindrical Roller Bearing - Straight, 75 mm ID, 100 mm OD, 25 mm Width
MI ITEM #09334656
MFR #NJ315EAG1C4
Price$1,387.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ315EAG1C4

Cylindrical Roller Bearing - Straight, 75 mm ID, 100 mm OD, 25 mm Width
MI ITEM #09334656
MFR #NJ315EAG1C4

Mfr description
NJ315EAG1C4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,387.56/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    7.804 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359995923
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359995923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)