Motion
NJ319EG1C4

NTN
NJ319EG1C4

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
MI ITEM #09334672
MFR #NJ319EG1C4
Price$2,549.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ319EG1C4

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
MI ITEM #09334672
MFR #NJ319EG1C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,549.75/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    3.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359771626
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359771626

Overview

Mfr description
NJ319EG1C4 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought