Motion
NJ321G1C4

NTN
NJ321G1C4

Cylindrical Roller Bearing - Cylindrical, 50.000 mm Bore, 110.000 mm OD, 27.000 mm Width, C4 Internal Clearance
Mi Item #09334677
MFR #NJ321G1C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ321G1C4

Cylindrical Roller Bearing - Cylindrical, 50.000 mm Bore, 110.000 mm OD, 27.000 mm Width, C4 Internal Clearance
Mi Item #09334677
MFR #NJ321G1C4

Mfr description
NJ321G1C4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    4547359124095
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359124095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)