Specifications
Dimensions
- Bore Diameter50 mm
- Outside Diameter110 mm
- Overall Width27 mm
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
Details
- Bore TypeStraight
- Cage MaterialBrass/Bronze
- Cage TypeMachined - Solid
- Closure TypeOpen
- Harmonization Code8482.50.0000
- Internal ClearanceC4
- Manufacturer Upc Number4547359124125
- Product TypeCylindrical Roller Bearings
- UPC_NO4547359124125
Overview
Mfr description
NJ322C4 CYLINDRICAL ROLLER BEARING