Motion
NJ332

NTN
NJ332

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
Mi Item #09334688
MFR #NJ332
Price$11,546.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ332

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
Mi Item #09334688
MFR #NJ332

Mfr description
NJ332 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,546.83/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    4.000 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm
  • Weight
    69.005 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359124354
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359124354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)