Motion
NJ410C3

NTN
NJ410C3

Cylindrical Roller Bearing - 50 mm Bore, 125 mm OD, 36 mm Width
Mi Item #09334700
MFR #NJ410C3
Price$527.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ410C3

Cylindrical Roller Bearing - 50 mm Bore, 125 mm OD, 36 mm Width
Mi Item #09334700
MFR #NJ410C3

Mfr description
NJ410C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.52/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    36 mm
  • Weight
    9.687 lbs

Details

  • Manufacturer Upc Number
    4547359124675
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)