Motion
NJ415C3

NTN
NJ415C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 22 mm OD, 16 mm Width
MI ITEM #09334711
MFR #NJ415C3
Price$1,821.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ415C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 22 mm OD, 16 mm Width
MI ITEM #09334711
MFR #NJ415C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,821.23/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Weight
    30.862 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359124941
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359124941

Overview

Mfr description
NJ415C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought