Overview
Mfr description
NJ415C4U35K CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceC4
- Operating Temperature Range-40 to 250 °F
- Harmonization Code8482.50.0000
- Bearing MaterialHardened Alloy Steel
- Cage MaterialPressed Steel
- Closure TypeOpen
- Fillet Radius3.000 mm
- Manufacturer Upc Number4547359658866
- UPC_NO4547359658866
- Lubrication Hole TypeNo Hole
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data