Motion
NJ416C3

NTN
NJ416C3

Cylindrical Roller Bearing - Cylindrical, 80.000 mm Bore, 200.000 mm OD, 48.000 mm Width, C3 Internal Clearance
Mi Item #09334715
MFR #NJ416C3
Price$2,043.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ416C3

Cylindrical Roller Bearing - Cylindrical, 80.000 mm Bore, 200.000 mm OD, 48.000 mm Width, C3 Internal Clearance
Mi Item #09334715
MFR #NJ416C3

Mfr description
NJ416C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,043.11/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359124989
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359124989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)