Motion
NN3005KC9NAP5

NTN
NN3005KC9NAP5

Cylindrical Roller Bearing - 25 mm Bore, 125 mm OD, 34 mm Width
Mi Item #09334825
MFR #NN3005KC9NAP5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3005KC9NAP5

Cylindrical Roller Bearing - 25 mm Bore, 125 mm OD, 34 mm Width
Mi Item #09334825
MFR #NN3005KC9NAP5

Mfr description
NN3005KC9NAP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    34 mm
  • Weight
    0.264 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359129823
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)