Motion
NN3006KC1NAP5

NTN
NN3006KC1NAP5

Cylindrical Roller Bearing - Tapered, 30 mm ID, 55 mm OD, 19 mm Width, C1NA Internal Clearance
Mi Item #09334827
MFR #NN3006KC1NAP5
Price$1,434.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3006KC1NAP5

Cylindrical Roller Bearing - Tapered, 30 mm ID, 55 mm OD, 19 mm Width, C1NA Internal Clearance
Mi Item #09334827
MFR #NN3006KC1NAP5

Mfr description
NN3006KC1NAP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,434.45/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.412 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359129885
  • Max Rpm
    1500 rpm
  • Maximum RPM (Grease)
    12000 rpm
  • Maximum RPM (Oil)
    1500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359129885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)