Motion
NN3007KC1NAP5

NTN
NN3007KC1NAP5

Cylindrical Roller Bearing - 35 mm Bore, 125 mm OD, 34 mm Width
Mi Item #09334828
MFR #NN3007KC1NAP5
Price$1,291.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3007KC1NAP5

Cylindrical Roller Bearing - 35 mm Bore, 125 mm OD, 34 mm Width
Mi Item #09334828
MFR #NN3007KC1NAP5

Mfr description
NN3007KC1NAP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,291.06/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    34 mm
  • Weight
    0.537 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359129960
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359129960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)