Motion
NN3009KD1C1NAP4

NTN
NN3009KD1C1NAP4

Cylindrical Roller Bearing - 45 mm Bore, 130 mm OD, 34 mm Width
Mi Item #09334832
MFR #NN3009KD1C1NAP4
Price$1,122.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3009KD1C1NAP4

Cylindrical Roller Bearing - 45 mm Bore, 130 mm OD, 34 mm Width
Mi Item #09334832
MFR #NN3009KD1C1NAP4

Mfr description
NN3009KD1C1NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,122.77/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    34 mm
  • Weight
    0.837 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359130195
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359130195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)