Specifications
Dimensions
- Bore Diameter60 mm
- Outside Diameter140 mm
- Overall Width37 mm
- Weight1.483 lbs
Details
- Harmonization Code8482.50.0000
- Manufacturer Upc Number4547359130393
- Product TypeCylindrical Roller Bearings
Overview
Mfr description
NN3012C1NAP4 PRECISION