Motion
NN3013T5KC1NAUP-20

NTN
NN3013T5KC1NAUP-20

Cylindrical Roller Bearing - Tapered, 65 mm ID, 100 mm OD, 26 mm Width, C1NA Internal Clearance
Mi Item #09334842
MFR #NN3013T5KC1NAUP-20
Price$1,586.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3013T5KC1NAUP-20

Cylindrical Roller Bearing - Tapered, 65 mm ID, 100 mm OD, 26 mm Width, C1NA Internal Clearance
Mi Item #09334842
MFR #NN3013T5KC1NAUP-20

Mfr description
NN3013T5KC1NAUP-20 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,586.91/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Special Precision
  • Weight
    1.621 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359651799
  • Max Rpm
    7300 rpm
  • Maximum RPM (Grease)
    6200 rpm
  • Maximum RPM (Oil)
    7300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359651799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)