Motion
NN3014C1NAP4

NTN
NN3014C1NAP4

Cylindrical Roller Bearing - 70 mm Bore, 150 mm OD, 37 mm Width
Mi Item #09334843
MFR #NN3014C1NAP4
Price$1,470.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3014C1NAP4

Cylindrical Roller Bearing - 70 mm Bore, 150 mm OD, 37 mm Width
Mi Item #09334843
MFR #NN3014C1NAP4

Mfr description
NN3014C1NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.00/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm
  • Weight
    2.286 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359130652
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359130652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)