Motion
NN3015C1NAP4

NTN
NN3015C1NAP4

Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 30 mm Width, C1NA Internal Clearance
MI ITEM #09334847
MFR #NN3015C1NAP4
List Price$1,466.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3015C1NAP4

Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 30 mm Width, C1NA Internal Clearance
MI ITEM #09334847
MFR #NN3015C1NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,466.09/each for your price

Overview

Mfr description
NN3015C1NAP4 PRECISION

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C1NA
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 4
  • Max Rpm
    6300 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Maximum RPM (Grease)
    5400 rpm
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Fillet Radius
    1.100 mm
  • Weight
    2.414 lbs
  • Manufacturer Upc Number
    4547359130829
  • UPC_NO
    4547359130829
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text