Motion
NN3016C1NAP4

NTN
NN3016C1NAP4

Cylindrical Roller Bearing - 80 mm Bore, 150 mm OD, 37 mm Width
MI ITEM #09334850
MFR #NN3016C1NAP4
Price$1,264.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3016C1NAP4

Cylindrical Roller Bearing - 80 mm Bore, 150 mm OD, 37 mm Width
MI ITEM #09334850
MFR #NN3016C1NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,264.75/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm
  • Weight
    3.353 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359130928
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359130928

Overview

Mfr description
NN3016C1NAP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought