Motion
NN3016HSKC0NAP4

NTN
NN3016HSKC0NAP4

Cylindrical Roller Bearing - Tapered 1:12, 80 mm Bore, 160 mm OD, 41 mm Width, C0NA Internal Clearance
MI ITEM #09334852
MFR #NN3016HSKC0NAP4
Price$2,042.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3016HSKC0NAP4

Cylindrical Roller Bearing - Tapered 1:12, 80 mm Bore, 160 mm OD, 41 mm Width, C0NA Internal Clearance
MI ITEM #09334852
MFR #NN3016HSKC0NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,042.35/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    41 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0NA
  • Manufacturer Upc Number
    4547359130942
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359130942

Overview

Mfr description
NN3016HSKC0NAP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought