Motion
NN3016HSKC1NAP4

NTN
NN3016HSKC1NAP4

Cylindrical Roller Bearing - 80 mm Bore, 160 mm OD, 41 mm Width
MI ITEM #09334853
MFR #NN3016HSKC1NAP4
List Price$2,017.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3016HSKC1NAP4

Cylindrical Roller Bearing - 80 mm Bore, 160 mm OD, 41 mm Width
MI ITEM #09334853
MFR #NN3016HSKC1NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,017.22/each for your price

Overview

Mfr description
NN3016HSKC1NAP4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    3.256 lbs
  • Manufacturer Upc Number
    4547359772012
  • UPC_NO
    4547359772012
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text