Motion
NN3017HST6KC1NAP4

NTN
NN3017HST6KC1NAP4

Cylindrical Roller Bearing - 85 mm Bore, 170 mm OD, 45 mm Width
Mi Item #09334862
MFR #NN3017HST6KC1NAP4
Price$1,624.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3017HST6KC1NAP4

Cylindrical Roller Bearing - 85 mm Bore, 170 mm OD, 45 mm Width
Mi Item #09334862
MFR #NN3017HST6KC1NAP4

Mfr description
NN3017HST6KC1NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.76/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm

Details

  • Manufacturer Upc Number
    4547359926330
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359926330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)