Motion
NN3018HSKC0NAP4

NTN
NN3018HSKC0NAP4

Cylindrical Roller Bearing - 90 mm Bore, 170 mm OD, 45 mm Width
MI ITEM #09334868
MFR #NN3018HSKC0NAP4
List Price$1,823.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3018HSKC0NAP4

Cylindrical Roller Bearing - 90 mm Bore, 170 mm OD, 45 mm Width
MI ITEM #09334868
MFR #NN3018HSKC0NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,823.33/each for your price

Overview

Mfr description
NN3018HSKC0NAP4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    4.402 lbs
  • Manufacturer Upc Number
    4547359131321
  • UPC_NO
    4547359131321
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text