Motion
NN3018KD1C1NAP4

NTN
NN3018KD1C1NAP4

Cylindrical Roller Bearing - 90 mm Bore, 170 mm OD, 45 mm Width
MI ITEM #09334870
MFR #NN3018KD1C1NAP4
Price$1,948.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3018KD1C1NAP4

Cylindrical Roller Bearing - 90 mm Bore, 170 mm OD, 45 mm Width
MI ITEM #09334870
MFR #NN3018KD1C1NAP4

Mfr description
NN3018KD1C1NAP4 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,948.62/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm
  • Weight
    4.402 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359131406
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359131406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)