Motion
NN3019C1NAP4

NTN
NN3019C1NAP4

Cylindrical Roller Bearing - Straight, 95 mm ID, 145 mm OD, 37 mm Width, C1NA Internal Clearance
MI ITEM #09334872
MFR #NN3019C1NAP4
Price$1,917.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3019C1NAP4

Cylindrical Roller Bearing - Straight, 95 mm ID, 145 mm OD, 37 mm Width, C1NA Internal Clearance
MI ITEM #09334872
MFR #NN3019C1NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,917.06/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ISO Class 4
  • Weight
    4.718 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359131444
  • Max Rpm
    5000 rpm
  • Maximum RPM (Grease)
    4300 rpm
  • Maximum RPM (Oil)
    5000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359131444

Overview

Mfr description
NN3019C1NAP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought