Motion
NN3020KC0NAP4

NTN
NN3020KC0NAP4

Cylindrical Roller Bearing - Cylindrical, 40.000 mm Bore, 80.000 mm OD, 18.000 mm Width, Special Internal Clearance
MI ITEM #09334875
MFR #NN3020KC0NAP4
Price$2,043.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3020KC0NAP4

Cylindrical Roller Bearing - Cylindrical, 40.000 mm Bore, 80.000 mm OD, 18.000 mm Width, Special Internal Clearance
MI ITEM #09334875
MFR #NN3020KC0NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,043.28/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Internal Clearance
    Special Radial Clearance
  • Manufacturer Upc Number
    4547359131550
  • Operating Temperature Range
    F600 Series - Temp Stabilized to 660F @ 50rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359131550

Overview

Mfr description
NN3020KC0NAP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought