Motion
NN3021KC0NAP5

NTN
NN3021KC0NAP5

Cylindrical Roller Bearing - Tapered 1:12, 105.000 mm Bore, 160.000 mm OD, 41.000 mm Width, C0NA Internal Clearance
MI ITEM #09334877
MFR #NN3021KC0NAP5
List Price$1,871.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3021KC0NAP5

Cylindrical Roller Bearing - Tapered 1:12, 105.000 mm Bore, 160.000 mm OD, 41.000 mm Width, C0NA Internal Clearance
MI ITEM #09334877
MFR #NN3021KC0NAP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,871.18/each for your price

Overview

Mfr description
NN3021KC0NAP5 PRECISION

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0NA
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359131765
  • UPC_NO
    4547359131765
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text