Motion
NN3021KC9NAP4

NTN
NN3021KC9NAP4

Cylindrical Roller Bearing - 105 mm Bore, 210 mm OD, 53 mm Width
Mi Item #09334879
MFR #NN3021KC9NAP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3021KC9NAP4

Cylindrical Roller Bearing - 105 mm Bore, 210 mm OD, 53 mm Width
Mi Item #09334879
MFR #NN3021KC9NAP4

Mfr description
NN3021KC9NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    53 mm
  • Weight
    6.131 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359131796
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)