Motion
NN3022CS10P5

NTN
NN3022CS10P5

Cylindrical Roller Bearing - 110 mm Bore, 225 mm OD, 56 mm Width
MI ITEM #09334882
MFR #NN3022CS10P5
List Price$3,710.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3022CS10P5

Cylindrical Roller Bearing - 110 mm Bore, 225 mm OD, 56 mm Width
MI ITEM #09334882
MFR #NN3022CS10P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,710.56/each for your price

Overview

Mfr description
NN3022CS10P5 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    8.027 lbs
  • Manufacturer Upc Number
    4547359996982
  • UPC_NO
    4547359996982
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text