Motion
NN3022HSKC0NAP4

NTN
NN3022HSKC0NAP4

Cylindrical Roller Bearing - Tapered 1:12, 110 mm Bore, 280 mm OD, 74 mm Width, C0NA Internal Clearance
MI ITEM #09334883
MFR #NN3022HSKC0NAP4
Your Price$3,072.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3022HSKC0NAP4

Cylindrical Roller Bearing - Tapered 1:12, 110 mm Bore, 280 mm OD, 74 mm Width, C0NA Internal Clearance
MI ITEM #09334883
MFR #NN3022HSKC0NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,072.05/each(List $3,532.86)

Overview

Mfr description
NN3022HSKC0NAP4 PRECISION

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0NA
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359131871
  • UPC_NO
    4547359131871
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text