Motion
NN3022HSKC0NAUP-6

NTN
NN3022HSKC0NAUP-6

Cylindrical Roller Bearing - Tapered 1:12, 110 mm Bore, 310 mm OD, 82 mm Width, C0NA Internal Clearance
Mi Item #09334884
MFR #NN3022HSKC0NAUP-6
Price$3,813.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3022HSKC0NAUP-6

Cylindrical Roller Bearing - Tapered 1:12, 110 mm Bore, 310 mm OD, 82 mm Width, C0NA Internal Clearance
Mi Item #09334884
MFR #NN3022HSKC0NAUP-6

Mfr description
NN3022HSKC0NAUP-6 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,813.05/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    82 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0NA
  • Manufacturer Upc Number
    4547359772074
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359772074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)