Motion
NN3022HSKP4V6

NTN
NN3022HSKP4V6

Cylindrical Roller Bearing - 110 mm Bore, 340 mm OD, 90 mm Width
Mi Item #09334886
MFR #NN3022HSKP4V6
Price$3,251.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3022HSKP4V6

Cylindrical Roller Bearing - 110 mm Bore, 340 mm OD, 90 mm Width
Mi Item #09334886
MFR #NN3022HSKP4V6

Mfr description
NN3022HSKP4V6 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,251.12/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    90 mm
  • Weight
    7.729 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359913385
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359913385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)